02EB200MEX
Description
COP.02EB200MEX CYLINDRICAL ROLLER BRG ; ENHANCED HEAVY DUTY 200MM
Part # 02EB200MEX
BDI # 20518273
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
90.5
Other Features:
Single Row | Expansion Type | Enhanced Heavy Duty | Plain Outer Race Roller Track
Inch - Metric:
Metric
Outside Diameter - Inch:
14.5
Length Thru Bore - Millimeter:
156
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02EB715GR
Description
COP.02EB715GR CYLINDRICAL ROLLER BEARING ; ENHANCED HEAVY DUTY 7-15/16"
Part # 02EB715GR
BDI # 22990568
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
90.5
Other Features:
Single Row | Non-Expansion Type | Enhanced Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
14.5
Length Thru Bore - Millimeter:
156
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02EB190MEX
Description
COP.02EB190MEX CYLINDRICAL ROLLER BRG ; ENHANCED HEAVY DUTY 190MM
Part # 02EB190MEX
BDI # 22990518
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
90.5
Other Features:
Single Row | Expansion Type | Enhanced Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
14.5
Length Thru Bore - Millimeter:
156
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02EB715EX
Description
COP.02EB715EX CYLINDRICAL ROLLER BEARING ; ENHANCED HEAVY DUTY 7-15/16"
Part # 02EB715EX
BDI # 22990566
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
90.5
Other Features:
Single Row | Expansion Type | Enhanced Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
14.5
Length Thru Bore - Millimeter:
156
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
EE420801-90079
Description
EE420801-90079 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Part # EE420801-90079
BDI # 1355201
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
14.5
Outside Diameter - Millimeter:
368.3
Bore - Millimeter:
203.2
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
660064
Assembly Components:
EE420801 (2) | 421451CD (1) | X3S-420801 (1)
Basic Number:
EE420801
Precision Class:
Standard