Page 1 of 39

Next

Compare
23144 CCK/HA3C4W33

COMPARE

23144 CCK/HA3C4W33

Description
23144 CCK/HA3C4W33 SPHR ROLLER BRG

SKF

Part # 23144 CCK/HA3C4W33

BDI # 1259937

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.567
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23144 CC/C3W33

COMPARE

23144 CC/C3W33

Description
23144 CC/C3W33 SPHR ROLLER BRG ; 220MM BORE 370MM OD 120MM WID

SKF

Part # 23144 CC/C3W33

BDI # 1418165

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.567
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
GE240-FW-2RS-B

COMPARE

GE240-FW-2RS-B

Description
GE240-FW-2RS-B SPHERICAL PLAIN BRG

INA

Part # GE240-FW-2RS-B

BDI # 1173188

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 110
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.567
Other Features: 2 Piece | Wide Inner Ring | Larger Tilt Angle
Self Aligning: Yes

Price Inventory : In stock
Loading Price
QTY
GE 260 TXA-2RS

COMPARE

GE 260 TXA-2RS

Description
GE 260 TXA-2RS SPHERICAL PLAIN BRG ; 10.2362"X14.5669"X5.9055"

SKF

Part # GE 260 TXA-2RS

BDI # 1262342

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 110
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.567
Other Features: 2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Double Lip Seals
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
24144 CC/C5W33

COMPARE

24144 CC/C5W33

Description
24144 CC/C5W33 SPHR ROLLER BRG

SKF

Part # 24144 CC/C5W33

BDI # 1258298

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C5-Extra-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.567
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY