38-5M09M6A10
Description
38-5M09M6A10 TIMING PULLEY ; 5MM PITCH 9MM BELT W 10MM BORE ALUM 38T
Part # 38-5M09M6A10
BDI # 22714286
Features
Pitch Diameter - Inch:
2.362
Inch - Metric:
Metric
Outside Diameter - Inch:
2.335
Face Width - Millimeter:
13.9
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
60
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
38-5M15M6A10
Description
38-5M15M6A10 TIMING PULLEY ; 5MM PITCH 15MM BELT W 10MM BORE ALUM 38T
Part # 38-5M15M6A10
BDI # 22714295
Features
Pitch Diameter - Inch:
2.362
Inch - Metric:
Metric
Outside Diameter - Inch:
2.335
Face Width - Millimeter:
19.8
Face Width - Inch:
0.78
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
60
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
QD38-5M-15
Description
QD38-5M-15 TIMING PULLEY ; 5MM PIT 15MM BELT W CI JA BUSHED 38T
Part # QD38-5M-15
BDI # 22737236
Features
Pitch Diameter - Inch:
2.362
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Metric
Outside Diameter - Inch:
2.335
Face Width - Millimeter:
21.336
Face Width - Inch:
0.84
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type E1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
60
Mounting Method:
Bushed
QD38-5M-25
Description
QD38-5M-25 TIMING PULLEY ; 5MM PIT 25MM BELT W CI JA BUSHED 38T
Part # QD38-5M-25
BDI # 22737242
Features
Pitch Diameter - Inch:
2.362
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Metric
Outside Diameter - Inch:
2.335
Face Width - Millimeter:
31.242
Face Width - Inch:
1.23
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type E1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
60
Mounting Method:
Bushed