Page 1 of 3

Next

Compare
F144-14M55-F

COMPARE

F144-14M55-F

Description
F144-14M55-F TIMING PULLEY ; 14MM PIT 55MM W F BUSHED CI 144T

B & B MANUFACTURING

Part # F144-14M55-F

BDI # 22732473

Features

Pitch Diameter - Inch: 25.276
Inch - Metric: Metric
Outside Diameter - Inch: 25.154
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D-3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 642
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY
144-14P40-3020

COMPARE

144-14P40-3020

Description
144-14P40-3020 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 144T

B & B MANUFACTURING

Part # 144-14P40-3020

BDI # 22705135

Features

Pitch Diameter - Inch: 25.276
Inch - Metric: Metric
Outside Diameter - Inch: 25.154
Face Width - Millimeter: 54.102
Face Width - Inch: 2.13

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 642
Mounting Method: Bushed
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY
144-14P115-4545

COMPARE

144-14P115-4545

Description
144-14P115-4545 TIMING PULLEY ; 14MM PIT 115MM W CAST IRON TPL 144T

B & B MANUFACTURING

Part # 144-14P115-4545

BDI # 22705127

Features

Pitch Diameter - Inch: 25.276
Inch - Metric: Metric
Outside Diameter - Inch: 25.154
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 642
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
144-14P170-6050

COMPARE

144-14P170-6050

Description
144-14P170-6050 TIMING PULLEY ; 14MM PIT 170MM W CAST IRON TPL 144T

B & B MANUFACTURING

Part # 144-14P170-6050

BDI # 22705131

Features

Pitch Diameter - Inch: 25.276
Inch - Metric: Metric
Outside Diameter - Inch: 25.154
Face Width - Millimeter: 187.452
Face Width - Inch: 7.38

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 642
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
144-14P55-3020

COMPARE

144-14P55-3020

Description
144-14P55-3020 TIMING PULLEY ; 14MM PIT 55MM W CAST IRON TPL 144T

B & B MANUFACTURING

Part # 144-14P55-3020

BDI # 22705139

Features

Pitch Diameter - Inch: 25.276
Inch - Metric: Metric
Outside Diameter - Inch: 25.154
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 642
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY