12LT312-6CA1

COMPARE

12LT312-6CA1

Description
12LT312-6CA1 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/8" BORE ALUM 12T

B & B MANUFACTURING

Part # 12LT312-6CA1

BDI # 22699956

Features

Pitch Diameter - Inch: 0.312
Flange Outside Diameter - Millimeter: 12.192
Inch - Metric: Inch
Outside Diameter - Inch: 0.292
Face Width - Millimeter: 9.906

Face Width - Inch: 0.39
Belt Pitch: 0.082 Inch
Other Features: Type 6C | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 7.925
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
12LT187-6CA1

COMPARE

12LT187-6CA1

Description
12LT187-6CA1 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/8" BORE ALUM 12T

B & B MANUFACTURING

Part # 12LT187-6CA1

BDI # 22699951

Features

Pitch Diameter - Inch: 0.312
Flange Outside Diameter - Millimeter: 12.192
Inch - Metric: Inch
Outside Diameter - Inch: 0.292
Face Width - Millimeter: 6.731

Face Width - Inch: 0.265
Belt Pitch: 0.082 Inch
Other Features: Type 6C | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 7.925
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY