HVB-055

COMPARE

HVB-055

Description
HVB-055 WHEEL U CHANNEL RAIL ; 35 MM ID 70.1 MM OD

PBC LINEAR

Part # HVB-055

BDI # 21453742

Features

Enclosure: None
Wheel Width - Millimeter: 44
Eccentric/Concentric: Concentric
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 2.76
Outside Diameter - Millimeter: 70.1
Other Features: Hardened | Steel Axial Bearing | Fixed | Grade 3 Grease
Rolling Element: Cylindrical Roller
Product Name: Wheel

Price Inventory : Available to order
Loading Price
QTY