Page 1 of 2

Next

Compare
F180-14MX37-3020

COMPARE

F180-14MX37-3020

Description
F180-14MX37-3020 TIMING PULLEY ; 14MM PIT 37MM W 3020 BUSHED CI 180T

B & B MANUFACTURING

Part # F180-14MX37-3020

BDI # 22732527

Features

Pitch Diameter - Inch: 31.575
Inch - Metric: Metric
Outside Diameter - Inch: 31.469
Face Width - Millimeter: 52.4
Face Width - Inch: 2.063

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C-3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 802
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
180-14MX90-6050

COMPARE

180-14MX90-6050

Description
180-14MX90-6050 TIMING PULLEY ; 14MM PIT 90MM W TPL CAST IRON 180T

B & B MANUFACTURING

Part # 180-14MX90-6050

BDI # 22715391

Features

Pitch Diameter - Inch: 31.575
Inch - Metric: Metric
Outside Diameter - Inch: 31.469
Face Width - Millimeter: 106.756
Face Width - Inch: 4.203

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 802
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
F180-14MX20-F

COMPARE

F180-14MX20-F

Description
F180-14MX20-F TIMING PULLEY ; 14MM PIT 20MM W F BUSHED CI 180T

B & B MANUFACTURING

Part # F180-14MX20-F

BDI # 22732522

Features

Pitch Diameter - Inch: 31.575
Inch - Metric: Metric
Outside Diameter - Inch: 31.469
Face Width - Millimeter: 34.519
Face Width - Inch: 1.359

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C-3 | Quick Disconnect Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 802
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
180-14MX37-4030

COMPARE

180-14MX37-4030

Description
180-14MX37-4030 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 180T

B & B MANUFACTURING

Part # 180-14MX37-4030

BDI # 22715379

Features

Pitch Diameter - Inch: 31.575
Inch - Metric: Metric
Outside Diameter - Inch: 31.469
Face Width - Millimeter: 52.4
Face Width - Inch: 2.063

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 802
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
180-14MX20-3525

COMPARE

180-14MX20-3525

Description
180-14MX20-3525 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 180T

B & B MANUFACTURING

Part # 180-14MX20-3525

BDI # 22715373

Features

Pitch Diameter - Inch: 31.575
Inch - Metric: Metric
Outside Diameter - Inch: 31.469
Face Width - Millimeter: 34.519
Face Width - Inch: 1.359

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 802
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY