Page 1 of 7

Next

Compare
14MX-200S-125

COMPARE

14MX-200S-125

Description
14MX-200S-125 SYNCHRONOUS PULLEY ; 14MM P 200GROVES

GATES

Part # 77198200

BDI # 1094867

Features

Pitch Diameter - Inch: 35.086
Inch - Metric: Metric
Outside Diameter - Inch: 34.979
Face Width - Millimeter: 142.494
Face Width - Inch: 5.61

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 891.184
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
14MX-200S-90

COMPARE

14MX-200S-90

Description
14MX-200S-90 SYNCHRONOUS PULLEY ; 14MM P 200GROVES

GATES

Part # 77199200

BDI # 1094871

Features

Pitch Diameter - Inch: 35.089
Inch - Metric: Metric
Outside Diameter - Inch: 34.979
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 891.261
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
14MPC-200S-37-4030

COMPARE

14MPC-200S-37-4030

Description
14MPC-200S-37-4030 SYNCHRONOUS PULLEY

TB WOODS

Part # 14MPC200S37

BDI # 984271

Features

Pitch Diameter - Inch: 35.089
Inch - Metric: Metric
Outside Diameter - Inch: 34.979
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter: 891.261
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
14MPC-200S-125-7060

COMPARE

14MPC-200S-125-7060

Description
14MPC-200S-125-7060 SYNCHRONOUS PULLEY

TB WOODS

Part # 14MPC200S125

BDI # 987932

Features

Pitch Diameter - Inch: 35.089
Inch - Metric: Metric
Outside Diameter - Inch: 34.979
Face Width - Millimeter: 142.494
Face Width - Inch: 5.61

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter: 891.261
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
14MPC-200S-90-6050

COMPARE

14MPC-200S-90-6050

Description
14MPC-200S-90-6050 SYNCHRONOUS PULLEY

TB WOODS

Part # 14MPC200S90

BDI # 985667

Features

Pitch Diameter - Inch: 35.089
Inch - Metric: Metric
Outside Diameter - Inch: 34.979
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter: 891.261
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY