Page 1 of 2

Next

Compare
F216-14MX20-F

COMPARE

F216-14MX20-F

Description
F216-14MX20-F SYNCHRONOUS PULLEY, F BUSHING (SMARTCATALOG)

B & B MANUFACTURING

Part # F216-14MX20-F

BDI # 26283995

Features

Pitch Diameter - Inch: 37.913
Inch - Metric: Metric
Outside Diameter - Inch: 37.787
Face Width - Millimeter: 34.519
Face Width - Inch: 1.359

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C-3 | Quick Disconnect Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 963
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
QD216-14M-40-E

COMPARE

QD216-14M-40-E

Description
QD216-14M-40-E SYNCHRONOUS PULLEY, E BUSHING (SMARTCATALOG)

B & B MANUFACTURING

Part # QD216-14M-40-E

BDI # 26276120

Features

Pitch Diameter - Inch: 37.913
Inch - Metric: Metric
Outside Diameter - Inch: 37.787
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 963
Mounting Method: Bushed
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY
QD216-14M-40-F

COMPARE

QD216-14M-40-F

Description
QD216-14M-40-F SYNCHRONOUS PULLEY, F BUSHING (SMARTCATALOG)

B & B MANUFACTURING

Part # QD216-14M-40-F

BDI # 26272238

Features

Pitch Diameter - Inch: 37.913
Inch - Metric: Metric
Outside Diameter - Inch: 37.787
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 963
Mounting Method: Bushed
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY
216-14P115-6050

COMPARE

216-14P115-6050

Description
216-14P115-6050 TIMING PULLEY ; 14MM PIT 115MM W CAST IRON TPL 216T

B & B MANUFACTURING

Part # 216-14P115-6050

BDI # 22687224

Features

Pitch Diameter - Inch: 37.913
Inch - Metric: Metric
Outside Diameter - Inch: 37.787
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 963
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
216-14P170-6050

COMPARE

216-14P170-6050

Description
216-14P170-6050 TIMING PULLEY ; 14MM PIT 170MM W CAST IRON TPL 216T

B & B MANUFACTURING

Part # 216-14P170-6050

BDI # 22687226

Features

Pitch Diameter - Inch: 37.913
Inch - Metric: Metric
Outside Diameter - Inch: 37.787
Face Width - Millimeter: 187.452
Face Width - Inch: 7.38

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D2 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 963
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY