84AFF.047
Description
84AFF.047 FLOW CONTROL VALVE ; FIXED ORIFICE .047" FREE REVERSE FLOW
Part # 84AFF-.047
BDI # 21433823
Features
Port Type:
8 MM SAE
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Not Available
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Restricted Flow | Free Reverse Flow | Non-Adjustable
Overall Length - Inch:
1.5
Voltage:
Not Applicable
Overall Length - Millimeter:
38.1
84AFF.125
Description
84AFF.125 FLOW CONTROL VALVE ; FIXED ORIFICE DRILLED AT .125
Part # 84AFF-.125
BDI # 21433824
Features
Port Type:
8 MM SAE
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Not Available
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Restricted Flow | Free Reverse Flow | Non-Adjustable
Overall Length - Inch:
1.5
Voltage:
Not Applicable
Overall Length - Millimeter:
38.1
FC51-8SAE
Description
FC51-8SAE DIRECTIONAL CONTROL VALVE ; FLOW CONTROL -8SAE PORTS 0-8
Part # FC51-8SAE
BDI # 26318211
Features
Port Type:
8 MM SAE
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Hand Lever
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Full Range Pressure Compensating Variable
Overall Length - Inch:
4.6
Voltage:
Not Applicable
Overall Length - Millimeter:
116.85
Features
Port Type:
8 MM SAE
Number of Ports/Way:
2 Port | 1 Way
Actuation:
Pilot
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Oil Fluid | Derlin Check Seat | Buna N O-Ring | Steel Ball
Overall Length - Inch:
5.13
Voltage:
Not Applicable
Overall Length - Millimeter:
130.3
FCR51 8SAE
Description
FCR51-8SAE FLOW CONTROL VALVE ; 8 MM SAE PORT 3 PORT - 3 WAY 2 POSITION
Part # FCR51-8SAE
BDI # 21433827
Features
Port Type:
8 MM SAE
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Adjustable Spring
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Adjustable Ball Spring Relief | Standard Flow Control
Overall Length - Inch:
5.99
Voltage:
Not Applicable
Overall Length - Millimeter:
152.146