10-IDL-BRAK
Description
10-IDL-BRAK IDLER TENSIONER ; BRACKET BASE 3/4" SHAFT 4-5/8IN OAL
Part # 77201010
BDI # 1090473
Features
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
4.625
Thread Size:
3/4-16
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
Used for Idler Sprocket and Idler Pulley
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Bracket
Overall Width - Inch:
3.06
20-IDL-BRAK
Description
20-IDL-BRAK IDLER BRACKET TENSIONER ; BASE MOUNT FOR 1" SHAFT 1-14 THREAD
Part # 77201020
BDI # 1099868
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
6.938
Thread Size:
1-14
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
Used for Idler Sprocket and Idler Pulley
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Bracket
Overall Width - Inch:
4.56
Features
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
4.62
Thread Size:
5/8-18
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
Used for Idler Sprocket and Flat Idler Pulley
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Bracket
Overall Width - Inch:
3.06
Features
Shaft Diameter - Inch:
0
Shaft Diameter - Millimeter:
0
Overall Length - Inch:
6.94
Thread Size:
1-14
Inch - Metric:
Inch
Material:
Nickel Plated Cast Iron
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Bracket
Overall Width - Inch:
4.56
Overall Width - Millimeter:
115.824
Features
Shaft Diameter - Inch:
0
Shaft Diameter - Millimeter:
0
Overall Length - Inch:
4.63
Thread Size:
3/4-16
Inch - Metric:
Inch
Material:
Nickel Plated Cast Iron
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Bracket
Overall Width - Inch:
3.06
Overall Width - Millimeter:
77.724