D5-CITS-54SB
Description
D5-CITS-54SB IDLER ROLLER ; CI STEEL 54" BELT W 5" RLR
Part # D5-CITS-54SB
BDI # 23163045
Features
Roller Width - Inch:
30.5
Roller Width - Millimeter:
774.7
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1371.6
Product Name:
Roller
Belt Width - Inch:
54
C4-20CIT-54SB
Description
C4-20CIT-54SB TROUGHING IDLER ; CI 54" BELT W 4" RLR 20DEG
Part # C4-20CIT-54SB
BDI # 23178286
Features
Roller Width - Inch:
30.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
0
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount
C4-35CIT-54SB
Description
C4-35CIT-54SB TROUGHING IDLER ; CI 54" BELT W 4" RLR 35DEG
Part # C4-35CIT-54SB
BDI # 23179544
Features
Roller Width - Inch:
30.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
0
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount
C5-20CIT-54SB
Description
C5-20CIT-54SB TROUGHING IDLER ; CI 54" BELT W 5" RLR 20DEG
Part # C5-20CIT-54SB
BDI # 23174887
Features
Roller Width - Inch:
30.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
0
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount
C4-CIT-54SB
Description
C4-CIT-54SB TROUGHING IDLER ROLLER ; CI 54" BELT W 4" RLR
Part # C4-CIT-54SB
BDI # 23175484
Features
Roller Width - Inch:
30.5
Roller Width - Millimeter:
774.7
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
1371.6
Product Name:
Roller