C5-20CIT-60SB
Description
C5-20CIT-60SB TROUGHING IDLER ; CI 60" BELT W 5" RLR 20DEG
Part # C5-20CIT-60SB
BDI # 23174891
Features
Roller Width - Inch:
36.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
0
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount
C5-35CIT-60SB
Description
C5-35CIT-60SB TROUGHING IDLER ; CI 60" BELT W 5" RLR 35DEG
Part # C5-35CIT-60SB
BDI # 23145062
Features
Roller Width - Inch:
36.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
0
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount
C4-35CIT-60SB
Description
C4-35CIT-60SB TROUGHING IDLER ; CI 60" BELT W 4" RLR 35DEG
Part # C4-35CIT-60SB
BDI # 23179546
Features
Roller Width - Inch:
36.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
0
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount
D5-15IVR-72SB-4
Description
D5-15IVR-72SB-4 V-RETURN IDLER ; 72" BELT W 5" RLR 15DEG
Part # D5-15IVR-72SB-4
BDI # 23147410
Features
Roller Width - Inch:
36.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
15 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Other Features:
IVR Drop Bracket Mounting
Mounting Method:
Top Mount
C4-CITS-60SB
Description
C4-CITS-60SB IDLER ROLLER ; CI STEEL 60" BELT W 4" RLR
Part # C4-CITS-60SB
BDI # 23179860
Features
Roller Width - Inch:
36.5
Roller Width - Millimeter:
927.1
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
1524
Product Name:
Roller