Page 1 of 3

Next

Compare
D6-35LSI-72

COMPARE

D6-35LSI-72

Description
D6-35LSI-72 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 72" BELT W 6" RLR 35DEG

PRECISION PULLEY

Part # D6-35LSI-72

BDI # 23148101

Features

Roller Width - Inch: 73.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Rubber Disc
Other Features: 2-3/16 Inch Shaft
Mounting Method: Direct Mount

Price Inventory : Available to order
Loading Price
QTY
D6-FRD-72SB

COMPARE

D6-FRD-72SB

Description
D6-FRD-72SB FLAT CARRIER IDLER ; RBR DISC 72" BELT W 6" RLR

PRECISION PULLEY

Part # D6-FRD-72SB

BDI # 23158660

Features

Roller Width - Inch: 73.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Rubber Disc
Other Features: Endstand Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D6-FRD-72SB-1

COMPARE

D6-FRD-72SB-1

Description
D6-FRD-72SB-1 FLAT CARRIER IDLER ; RBR DISC 72" BELT W 6" RLR 1-1/2"

PRECISION PULLEY

Part # D6-FRD-72SB-1

BDI # 23158664

Features

Roller Width - Inch: 73.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Rubber Disc
Other Features: Endstand Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
E7-47LSI-72

COMPARE

E7-47LSI-72

Description
E7-47LSI-72 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 72" BELT W 7" RLR 47DEG

PRECISION PULLEY

Part # E7-47LSI-72

BDI # 23151739

Features

Roller Width - Inch: 74.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Rubber Disc
Other Features: 2-15/16 Inch Shaft
Mounting Method: Direct Mount

Price Inventory : Available to order
Loading Price
QTY
E6-47LSI-72

COMPARE

E6-47LSI-72

Description
E6-47LSI-72 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 72" BELT W 6" RLR 47DEG

PRECISION PULLEY

Part # E6-47LSI-72

BDI # 23159842

Features

Roller Width - Inch: 74.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Rubber Disc
Other Features: 2-15/16 Inch Shaft
Mounting Method: Direct Mount

Price Inventory : Available to order
Loading Price
QTY