81X DF COT PRESTRESS 10FT
Description
81X DF COT PRESTRESS 10FT LUBE CHAIN ; NON RETURNABLE CHROME PIN
Part # 101917635
BDI # 300896
Features
Roller Width - Inch:
1.06
Chain Pitch - Inch:
2.609
Chain Size:
81X
Component:
Chain
Roller Diameter - Millimeter:
23.012
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Conveyor
Internal Special Features:
No
Number of Strands:
1
120 RIV CHHD
Description
120 RIV CHHD ROLLER CHAIN ; COIL CHROME PIN HOT DIP LUBE 10FT/BOX
Part # 101920798
BDI # 21560223
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
120
Component:
Chain
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
NYR-56
Description
NYR-56-A CAM YOKE ROLLER BEARING ; POR .5" ID X 1.75" OD X 1" W NEVERLUBE
Part # NYR-56
BDI # 22465362
Features
Roller Width - Inch:
1
Roller Width - Millimeter:
25.4
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
Other Features:
Self Lubricating | Oil Impregnated Bronze Bushing | Black Oxide Coating | Neverlube Grease
Rolling Element:
Plain Bearing
NYR-60
Description
NYR-60-A CAM YOKE ROLLER BEARING ; POR .5" ID X 1.875" OD X 1" W NEVERLUBE
Part # NYR-60
BDI # 22465364
Features
Roller Width - Inch:
1
Roller Width - Millimeter:
25.4
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
47.625
Roller Diameter - Inch:
1.875
Other Features:
Self Lubricating | Oil Impregnated Bronze Bushing | Black Oxide Coating | Neverlube Grease
Rolling Element:
Plain Bearing