D6-10VR-24SB-4
Description
D6-10VR-24SB-4 V-RETURN IDLER ; 24" BELT W 6" RLR 10DEG
Part # D6-10VR-24SB-4
BDI # 23157672
Features
Roller Width - Inch:
13.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
D6-10VR-24SB-7
Description
D6-10VR-24SB-7 V-RETURN IDLER ; 24" BELT W 6" RLR 10DEG
Part # D6-10VR-24SB-7
BDI # 23157676
Features
Roller Width - Inch:
13.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6-FMTE-13.56
Description
E6-FMTE-13.56 TROUGHING RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # E6-FMTE-13.56
BDI # 23164673
Features
Roller Width - Inch:
13.56
Roller Width - Millimeter:
344.424
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller
C5-10VR-24SB-7
Description
C5-10VR-24SB-7 V-RETURN IDLER ; 24" BELT W 5" RLR 10DEG
Part # C5-10VR-24SB-7
BDI # 23140599
Features
Roller Width - Inch:
13.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C5-10VR-24SB-4
Description
C5-10VR-24SB-4 V-RETURN IDLER ; 24" BELT W 5" RLR 10DEG
Part # C5-10VR-24SB-4
BDI # 23140595
Features
Roller Width - Inch:
13.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount