Page 1 of 4

Next

Compare
D6-10VR-24SB-4

COMPARE

D6-10VR-24SB-4

Description
D6-10VR-24SB-4 V-RETURN IDLER ; 24" BELT W 6" RLR 10DEG

PRECISION PULLEY

Part # D6-10VR-24SB-4

BDI # 23157672

Features

Roller Width - Inch: 13.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D6-10VR-24SB-7

COMPARE

D6-10VR-24SB-7

Description
D6-10VR-24SB-7 V-RETURN IDLER ; 24" BELT W 6" RLR 10DEG

PRECISION PULLEY

Part # D6-10VR-24SB-7

BDI # 23157676

Features

Roller Width - Inch: 13.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
E6-GMTE-13.75

COMPARE

E6-GMTE-13.75

Description
E6-GMTE-13.75 TROUGHING RETRO ROLLER ; GOODMAN ZINC NUT

PRECISION PULLEY

Part # E6-GMTE-13.75

BDI # 23160083

Features

Roller Width - Inch: 13.75
Roller Width - Millimeter: 349.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Goodman Zinc Nut
Belt Width - Millimeter: 914.4
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
E6-FMTE-13.56

COMPARE

E6-FMTE-13.56

Description
E6-FMTE-13.56 TROUGHING RETRO ROLLER ; FMC LINKBELT ZINC NUT

PRECISION PULLEY

Part # E6-FMTE-13.56

BDI # 23164673

Features

Roller Width - Inch: 13.56
Roller Width - Millimeter: 344.424
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: FMC Linkbelt Zinc Nut
Belt Width - Millimeter: 914.4
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C5-10VR-24SB-7

COMPARE

C5-10VR-24SB-7

Description
C5-10VR-24SB-7 V-RETURN IDLER ; 24" BELT W 5" RLR 10DEG

PRECISION PULLEY

Part # C5-10VR-24SB-7

BDI # 23140599

Features

Roller Width - Inch: 13.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY