C4-CITIW-24SB
Description
C4-CITIW-24SB IMPACT TROUGHING IDLER ; CI RBR DISC 24" BELT W 4" RLR
Part # C4-CITIW-24SB
BDI # 23179492
Features
Roller Width - Inch:
6
Roller Width - Millimeter:
152.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Wing Roller
Belt Width - Millimeter:
609.6
Product Name:
Roller
C5-CITIW-24SB
Description
C5-CITIW-24SB IMPACT TROUGHING IDLER ; CI RBR DISC 24" BELT W 5" RLR
Part # C5-CITIW-24SB
BDI # 23149148
Features
Roller Width - Inch:
6
Roller Width - Millimeter:
152.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Wing Roller
Belt Width - Millimeter:
609.6
Product Name:
Roller
Features
Roller Width - Inch:
6
Roller Width - Millimeter:
152.4
Series:
ARB-AL
Length - Feet:
10
Height - Millimeter:
34.036
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Inch - Metric:
Inch
Roller Material:
Aluminum
Other Features:
Ball Bearing Roller End | Stainless Steel Cross Member Mounting Bracket
VG-ARB-SS34-BB-6-5
Description
VG-ARB-SS34-BB-6-5 ROLLER CONVEYOR ASSY
Part # VG-ARB-SS34-BB-6-5
BDI # 343840
Features
Roller Width - Inch:
6
Roller Width - Millimeter:
152.4
Series:
ARB-SS
Length - Feet:
5
Height - Millimeter:
34.036
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Inch - Metric:
Inch
Roller Material:
Stainless Steel
Other Features:
Ball Bearing Roller End | Stainless Steel Cross Member Mounting Bracket