120 RIV CHHD

COMPARE

120 RIV CHHD

Description
120 RIV CHHD ROLLER CHAIN ; COIL CHROME PIN HOT DIP LUBE 10FT/BOX

DRIVES

Part # 101920798

BDI # 21560223

Features

Roller Width - Inch: 1
Chain Pitch - Inch: 1.5
Chain Size: 120
Component: Chain
Roller Diameter - Millimeter: 22.225

Inch - Metric: Inch
Material: Carbon Steel
Chain Series: Standard
Internal Special Features: No
Number of Strands: 1

Price Inventory : In stock
Loading Price
QTY
NYR-56

COMPARE

NYR-56

Description
NYR-56-A CAM YOKE ROLLER BEARING ; POR .5" ID X 1.75" OD X 1" W NEVERLUBE

CARTER MFG

Part # NYR-56

BDI # 22465362

Features

Roller Width - Inch: 1
Roller Width - Millimeter: 25.4
Roller Surface Profile: Flat
Enclosure: Open
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Roller Diameter - Inch: 1.75
Other Features: Self Lubricating | Oil Impregnated Bronze Bushing | Black Oxide Coating | Neverlube Grease
Rolling Element: Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
NYR-60

COMPARE

NYR-60

Description
NYR-60-A CAM YOKE ROLLER BEARING ; POR .5" ID X 1.875" OD X 1" W NEVERLUBE

CARTER MFG

Part # NYR-60

BDI # 22465364

Features

Roller Width - Inch: 1
Roller Width - Millimeter: 25.4
Roller Surface Profile: Flat
Enclosure: Open
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 47.625
Roller Diameter - Inch: 1.875
Other Features: Self Lubricating | Oil Impregnated Bronze Bushing | Black Oxide Coating | Neverlube Grease
Rolling Element: Plain Bearing

Price Inventory : Available to order
Loading Price
QTY