Features
Container Type:
Pail
Typical Use:
Food Grade | Gear
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
ISO 150
Product Type:
Synthetic
MOBILGEAR 600 XP 150 208L
Description
MOBIL OIL MOBILGEAR 600 XP 150 208L
Part # MOBILGEAR 600 XP 150 208L
BDI # 15065405
Features
Other Features:
Extra High Performance
Container Type:
Drum
Typical Use:
Gear
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
ISO 150
Product Type:
Mineral Oil
SCH 629 55GAL
Description
SCH 629 55GLN GEAR AND BEARING OIL ; 55GALLON DRUM
Part # SCH 629 55GLN
BDI # 22604659
Features
Container Type:
Drum
Typical Use:
Bearing | Gear
Texture:
Liquid
Color:
Orange
Product Name:
Oil
SAE/ISO Grade:
ISO 150
Product Type:
Mineral Oil