FMO-500-AW 1GAL JUG;L0883-057
Description
FMO-500-AW 1GAL JUG ; L0883-057 ; MINERAL OIL NON-RETURNABLE 4EA/CS
Part # L0883-057
BDI # 18229280
Features
Other Features:
Zinc Free
Container Type:
Jug
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
SAE 30 | ISO 100
Product Type:
Mineral Oil
FMO-500-AW 5GAL PAIL;L0883-060
Description
FMO-500-AW 5GAL PAIL ; L0883-060 ; MINERAL OIL LIQUID COLORLESS
Part # L0883-060
BDI # 18229282
Features
Other Features:
Zinc Free
Container Type:
Pail
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
SAE 30 | ISO 100
Product Type:
Mineral Oil
HO-2A 55GAL DRUM;L0763-062
Description
HO-2A 55GAL DRUM ; L0763-062 ; HYDRAULIC OIL LIQUID AMBER
Part # L0763-062
BDI # 18228311
Features
Other Features:
Extreme Pressure | Chemical and Mechanical Stability | Excellent Dielectric Strength
Container Type:
Drum
Typical Use:
Hydraulic System
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
SAE 30 | ISO 100
Product Type:
Petroleum Based
FMO-500 1GAL JUG;L0742-057
Description
FMO-500 1GAL JUG ; L0742-057 MACHINE OIL ; NON-RETURNABLE 4EA/CS
Part # L0742-057
BDI # 18229162
Features
Container Type:
Jug
Typical Use:
Chain
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
SAE 30 | ISO 100
Product Type:
Mineral Oil
FMO-500 5GAL PAIL;L0742-060
Description
FMO-500 5GAL PAIL ; L0742-060 ; MACHINE OIL
Part # L0742-060
BDI # 18229164
Features
Container Type:
Pail
Typical Use:
Chain
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
SAE 30 | ISO 100
Product Type:
Mineral Oil