Page 1 of 64

Next

Compare
6H308-R

COMPARE

6H308-R

Description
6H308-R CONVEYOR SCREW ; 6"X1-1/2"X9'-10" HELICOID

MARTIN SPROCKET & GR

Part # 6H308-R

BDI # 622536

Features

Length - Feet: 9.833
Inch - Metric: Inch
Pitch: 6
Other Features: Tapered Flight | Steel Strip | One Piece Helix | CEMA Standard
Coupling Diameter - Inch: 1.5

Coupling Diameter - Millimeter: 38.1
Screw Diameter - Millimeter: 152.4
Screw Diameter - Inch: 6
Direction: Right
Product Name: Conveyor Screw

Price Inventory : In stock
Loading Price
QTY
20S624-R

COMPARE

20S624-R

Description
20S624-R SECTIONAL SCREW ; 20"X3"X11'-9"

MARTIN SPROCKET & GR

Part # 20S624-R

BDI # 21552476

Features

Length - Feet: 11.75
Inch - Metric: Inch
Pitch: 20
Coupling Diameter - Inch: 3
Coupling Diameter - Millimeter: 76.2

Screw Diameter - Millimeter: 508
Screw Diameter - Inch: 20
Direction: Right
Product Name: Conveyor Screw
Product Type: Sectional

Price Inventory : Available to order
Loading Price
QTY
12S612-R

COMPARE

12S612-R

Description
12S612-R SCREW ; 12" X 3" X 11-9" RH

MARTIN SPROCKET & GR

Part # 12S612-R

BDI # 25815102

Features

Length - Feet: 11.75
Inch - Metric: Inch
Pitch: 12
Coupling Diameter - Inch: 3
Coupling Diameter - Millimeter: 76.2

Screw Diameter - Millimeter: 304.8
Screw Diameter - Inch: 12
Direction: Right
Product Name: Conveyor Screw
Product Type: Sectional

Price Inventory : Available to order
Loading Price
QTY
10552

COMPARE

10552

Description
10552 ACME SCREW ; POWERAC 5"-1-1/2 RH 20'

NOOK INDUSTRIES

Part # 10552

BDI # 22853413

Features

Direction of Thread: Right Hand
Screw Length - Millimeter: 6096
Number of Thread Starts: 1
Thread Lead - Inch: 0.667
Inch - Metric: Inch

Material: Steel
Other Features: Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish
Thread Lead - Millimeter: 16.942
Screw Diameter - Millimeter: 127
Product Name: Ball Screw

Price Inventory : Available to order
Loading Price
QTY
12552

COMPARE

12552

Description
12552 ACME SCREW ; POWERAC 5"-1-1/2 RH 6'

NOOK INDUSTRIES

Part # 12552

BDI # 22853517

Features

Direction of Thread: Right Hand
Screw Length - Millimeter: 1828.8
Number of Thread Starts: 1
Thread Lead - Inch: 0.667
Inch - Metric: Inch

Material: Steel
Other Features: Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish
Thread Lead - Millimeter: 16.942
Screw Diameter - Millimeter: 127
Product Name: Ball Screw

Price Inventory : Available to order
Loading Price
QTY