SRT8553
Description
SRT8553 BALL SCREW ; POWERTRAC 0875-0200 SRT RH 8'
Part # SRT8553
BDI # 22853113
Features
Direction of Thread:
Right Hand
Screw Length - Millimeter:
2438.4
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | Case Hardened | Black Oxide Finish | 0.125 IN Nominal Ball Dia
Thread Lead - Millimeter:
5.08
Screw Diameter - Millimeter:
22.225
Product Name:
Ball Screw
SRT8859
Description
SRT8859 BALL SCREW ; POWERTRAC 0875-0200 SRT RH 12'
Part # SRT8859
BDI # 22853125
Features
Direction of Thread:
Right Hand
Screw Length - Millimeter:
3657.6
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | Case Hardened | Black Oxide Finish | 0.125 IN Nominal Ball Dia
Thread Lead - Millimeter:
5.08
Screw Diameter - Millimeter:
22.225
Product Name:
Ball Screw
XPR8720R48
Description
XPR8720R48 BALL SCREW ; POWERTRAC 0875-0200 RH 4'
Part # XPR8720R48
BDI # 22853197
Features
Direction of Thread:
Right Hand
Screw Length - Millimeter:
1219.2
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | Case Hardened | 0.125 IN Nominal Ball Dia
Thread Lead - Millimeter:
5.08
Screw Diameter - Millimeter:
22.225
Product Name:
Ball Screw
XPR8720R96
Description
XPR8720R96 BALL SCREW ; POWERTRAC 0875-0200 RH 8'
Part # XPR8720R96
BDI # 22853199
Features
Direction of Thread:
Right Hand
Screw Length - Millimeter:
2438.4
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | Case Hardened | 0.125 IN Nominal Ball Dia
Thread Lead - Millimeter:
5.08
Screw Diameter - Millimeter:
22.225
Product Name:
Ball Screw
Features
Direction of Thread:
Right Hand
Screw Length - Millimeter:
914.4
Number of Thread Starts:
1
Thread Lead - Inch:
0.166
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish
Thread Lead - Millimeter:
4.216
Screw Diameter - Millimeter:
22.225
Product Name:
Ball Screw