213TTTCD6501

COMPARE

213TTTCD6501

Description
213TTTCD6501 AC MOTOR ; 7 1/2HP 3600RPM TENV 213T 3/60/460

MARATHON ELECTRIC

Part # E603B

BDI # 27225774

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.375
Sync RPM: 3525
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Current: AC
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Current Rating 8.7 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY