ECM16CU
Description
ECM16CU POOL PUMP MOTOR ; POR 1/2 HP 3450/600 208-230 ECM
Part # ECM16CU
BDI # 22502648
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
600/3450
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.81
Inch - Metric:
Inch
Horse Power:
1.65HP
Other Features:
Current Rating 10.5 To 10 Ampere | 2 Poles
Mounting Method:
C-Face