H1039L
Description
H1039L AC MOTOR ; 5HP 3450RPM ODP 56HZ 3/60/208-230/460V
Part # H1039L
BDI # 22334441
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.75
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 13.4 To 13.2/6.6 Ampere | 2 Poles
Mounting Method:
Cushion