HVB-055
Description
HVB-055 WHEEL U CHANNEL RAIL ; 35 MM ID 70.1 MM OD
Part # HVB-055
BDI # 21453742
Features
Enclosure:
None
Wheel Width - Millimeter:
44
Eccentric/Concentric:
Concentric
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.76
Outside Diameter - Millimeter:
70.1
Other Features:
Hardened | Steel Axial Bearing | Fixed | Grade 3 Grease
Rolling Element:
Cylindrical Roller
Product Name:
Wheel
Features
Enclosure:
None
Wheel Width - Millimeter:
48
Eccentric/Concentric:
Concentric
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.059
Outside Diameter - Millimeter:
77.7
Other Features:
Hardened | Steel Axial Bearing | Fixed | Grade 3 Grease
Rolling Element:
Cylindrical Roller
Product Name:
Wheel
HVB-058
Description
HVB-058 LINEAR BEARING ; 88.4MM OD 63MM DEPTH 30MM BODY WD
Part # HVB-058
BDI # 23289352
Features
Enclosure:
None
Wheel Width - Millimeter:
57
Eccentric/Concentric:
Concentric
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.48
Outside Diameter - Millimeter:
88.4
Other Features:
Hardened | Steel Axial Bearing | Fixed | Grade 3 Grease
Rolling Element:
Cylindrical Roller
Product Name:
Wheel
W4SSXXL
Description
W4SSXXL V RAIL LINEAR WHEEL ; 21.996MM BORE 75.387MM OD
Part # W4SSXXL
BDI # 19122765
Features
Enclosure:
2 Seals
Wheel Width - Millimeter:
25.4
Eccentric/Concentric:
Concentric
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.968
Outside Diameter - Millimeter:
75.387
Other Features:
Double Row Angular Contact Bearing | Carbon Chromium | Nylon Retainer | ABEC 1 | Extra Large
Rolling Element:
Ball
Product Name:
Wheel
HVB-053
Description
HVB-053 WHEEL U CHANNEL RAIL ; 30 MM ID 52.5 MM OD
Part # HVB-053
BDI # 21453738
Features
Enclosure:
None
Wheel Width - Millimeter:
33
Eccentric/Concentric:
Concentric
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.067
Outside Diameter - Millimeter:
52.5
Other Features:
Hardened | Steel Axial Bearing | Fixed | Grade 3 Grease
Rolling Element:
Cylindrical Roller
Product Name:
Wheel