Page 1 of 18

Next

Compare
71802 CD/P4

COMPARE

71802 CD/P4

Description
71802 CD/P4 ANG CONTACT BALL BEARING

SKF

Part # 71802 CD/P4

BDI # 1264903

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 0.945
Flush Ground: No

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super Precision
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
MC-04

COMPARE

MC-04

Description
MC-04 SET SCREW COLLAR ; 4MM BLK OXD STL

CLIMAX METAL

Part # MC-04

BDI # 196738

Features

Split or Solid Description: One Piece Solid
Bore Threaded: Metric
Component: Shaft Collar
Width - Millimeter: 5
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 0.375
Outside Diameter - Millimeter: 9.525
Bore - Millimeter: 4
Other Features: Black Oxide Coated

Price Inventory : Available to order
Loading Price
QTY
IRB 1016 OH

COMPARE

IRB 1016 OH

Description
IRB 1016 OH INNER RING ; FOR NEEDLE ROLLER BEARING

IKO

Part # IRB1016OH

BDI # 23284100

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 0.875
Retainer: Not Applicable
Separable: No
Other Features: Plain Inner Ring | For Shell Type | High Carbon Steel; Oil Hole; BHA1416Z and YB1416
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
6800ZZP5

COMPARE

6800ZZP5

Description
6800ZZP5 BALL BEARING (SMARTCATALOG)

NTN

Part # 6800ZZP5

BDI # 25266445

Features

Enclosure: 2 Metal Shields
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 0.748
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove
Cage Material: Steel
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
SAA10AG0

COMPARE

SAA10AG0

Description
SAA10AG0 THIN SECTION BALL BEARING ; 0.187" X 0.187" STAINLESS STEEL

RBC BEARINGS

Part # SAA10AG0-RBC

BDI # 797448

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 1.375
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Nylon
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY