Page 1 of 282

Next

Compare
1090T10 GRID AND COVER ASSY

COMPARE

1090T10 GRID AND COVER ASSY

Description
1090T10 GRID AND COVER ASSY ; 8.39" OD STEEL

DODGE

Part # 006757

BDI # 239316

Features

Component: Horizontal Split Cover and Grid Assembly
Width - Millimeter: 120.091
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 8.39

Outside Diameter - Millimeter: 213.106
Other Features: Components May or May Not Intermix Among Brands | Tapered Grid
Coupling Type: Grid Coupling
Width - Inch: 4.728

Price Inventory : In stock
Loading Price
QTY
280RU91OD1268R2

COMPARE

280RU91OD1268R2

Description
280RU91OD1268R2 CYLINDRICAL ROLLER BRG ; 280MM BORE 460MM OD 123.8MM WD

TIMKEN

Part # 280RU91OD1268R2

BDI # 1329766

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Outer Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456359
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
22336 CCK/C3W33

COMPARE

22336 CCK/C3W33

Description
22336 CCK/C3W33 SPHR ROLLER BRG ; 180MM BORE 380MM OD 126MM WID

SKF

Part # 22336 CCK/C3W33

BDI # 1265829

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.961
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
12HS HYTREL

COMPARE

12HS HYTREL

Description
12HS HYTREL SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 2800 MAX RPM

TB WOODS

Part # 12HS

BDI # 988138

Features

Component: Sleeve
Width - Millimeter: 119.075
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 9.563

Outside Diameter - Millimeter: 242.9
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 31500In-Lbs
Width - Inch: 4.688

Price Inventory : In stock
Loading Price
QTY
23144 CC/C3W33

COMPARE

23144 CC/C3W33

Description
23144 CC/C3W33 SPHR ROLLER BRG ; 220MM BORE 370MM OD 120MM WID

SKF

Part # 23144 CC/C3W33

BDI # 1418165

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.567
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY