1140T10 COVER/GRID ASSY
Description
1140T10 COVER/GRID ASSY ; 0776213 15.12" OD ALUMINUM
Part # 10011522
BDI # 18106445
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
200.914
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
15.12
Outside Diameter - Millimeter:
384.048
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
7.91
230/600YMDWEW919C6
Description
230/600YMDWEW919C6 SPHERICAL RLR BRG ; 600-900MM OD WEAR RESNT
Part # 230/600YMDWEW919C6
BDI # 21460105
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C6
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Two Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
H244849TD-2
Description
H244849TD-2 TAPERED ROLLER BEARING CONE ; POR NON RETURNABLE DOUBLE ROW 8-12 OD
Part # H244849TD-2
BDI # 1356813
Features
Component:
Double Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Duty | Tapered Bore
Global Part Number GPN:
649827
Precision Class:
Standard
Basic Number:
H244849TD
24080EMBW33W45AC4
Description
24080EMBW33W45AC4 SPHERICAL RLR BRG ; POR NON RETURNABLE
Part # 24080EMBW33W45AC4
BDI # 20103283
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23180KYMBW906A
Description
23180KYMBW906A SPHERICAL RLR BRG ; POR
Part # 23180KYMBW906A
BDI # 20103130
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing