SF 7091 1L IDH 229676
Description
SF 7091 1L IDH 229676 ACTIVATOR ; 18109 1L BOTTLE 4EA/CS
Part # 229676
BDI # 1055796
Features
Other Features:
Reactive Monomer Based
Product Name And Type:
General Purpose Structural Adhesive Activator
Container Type:
Can
Typical Use:
Anaerobic Surface Primer
Texture:
Liquid
Color:
Blue
22967458
Description
22967458 ELECTRICAL WIRE, 500 FT 12 AWG STRANDED BLUE THHN (SMARTCATALOG)
Part # 22967458
BDI # 29333592
30X63 ST DR XT45 MDX 3/8 HBG LAG
Description
30X63 ST DR XT45 MDX 3/8 HBG LAG, 296722 DRUM PULLEY (SMARTCATALOG)
Part # 296722
BDI # 27313481
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Straight Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
XT Bushing | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
CML720I-R10-1280.R/PB-M12
Description
CML720I-R10-1280.R/PB-M12 RECEIVER, LIGHT CURTAIN (SMARTCATALOG)
Part # 50122967
BDI # 29113194
YMRJA4-150PN1MRJA4;2122967
Description
YMRJA4-150PN1MRJA4 CORDSET (SMARTCATALOG)
Part # 2122967
BDI # 27793481