G44100-0808
Description
G44100-0808 8GLX-8MP HOSE COUPLING ; 1/2" HOSE ID 2.78" L
Part # 710700175
BDI # 1116222
3/4INX500FT PLANT MASTER RED 300PSI
Description
3/4X500 CL PLANT 300 RED ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 32045355
BDI # 20542043
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.15
Outside Diameter - Millimeter:
29.21
Other Features:
Bend Radius 6 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Mining | Construction | Agriculture | Vehicle Repair | In-Plant Operation | Industry
Inside Diameter - Millimeter:
19.05
Color:
Red
581L050
Description
581L050 TIMING BELT ; 3/8"CH PITCH 58.1" PITCH LEN
Part # 92577143
BDI # 1109914
Features
Inch - Metric:
Inch
Belt Pitch:
3/8 Inch
Belt Series:
L
Belt Width - Inch:
0.5
Other Features:
Trapezoidal Tooth Profile
Belt Width - Millimeter:
12.7
Belt Pitch Length - Millimeter:
1475.74
Belt Pitch Length - Inch:
58.1
Belt Style:
Synchronous
Tooth Profile:
Standard Timing
G25510-0810
Description
8G-10MFA COUPLING ; 1/2" HOSE ID 7/8"-14 UNF THREAD
Part # 710006515
BDI # 1115984
12G-22FDLORX90
Description
12G-22FDLORX90 COUPLING ; 3/4" HOSE ID M30 X 2.0 THREAD
Part # 710096755
BDI # 1481347