HEH25-SS
Description
HEH25-SS TAPERED HUB ; HE25 STYLE STAINLESS STEEL
Part # HEH25-SS
BDI # 22971668
Features
Pilot Diameter - Millimeter:
114.275
Pilot Diameter - Inch:
4.499
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
28.956
Length Thru Bore - Inch:
1.14
Other Features:
3IN Taper Per Foot | Conventional Mounting | Precision Machined Finish | 0.318IN Flange Thickness
Mounting Method:
Bushed
Bushing Size if bushed:
HE25
HEH30-SS
Description
HEH30-SS TAPERED HUB ; HE30 STYLE STAINLESS STEEL
Part # HEH30-SS
BDI # 22971670
Features
Pilot Diameter - Millimeter:
146.05
Pilot Diameter - Inch:
5.75
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6
Length Thru Bore - Millimeter:
32.131
Length Thru Bore - Inch:
1.265
Other Features:
3IN Taper Per Foot | Conventional Mounting | Precision Machined Finish | 0.38IN Flange Thickness
Mounting Method:
Bushed
Bushing Size if bushed:
HE30
XTH30-SS
Description
XTH30-SS TAPERED HUB ; XTH30 STYLE STAINLESS STEEL
Part # XTH30-SS
BDI # 22975464
Features
Pilot Diameter - Millimeter:
146.05
Pilot Diameter - Inch:
5.75
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Other Features:
2IN Taper Per Foot | Conventional Mounting | Precision Machined Finish | 0.375IN Flange Thickness
Mounting Method:
Bushed
Bushing Size if bushed:
XT30
XTH20-SS
Description
XTH20-SS TAPERED HUB ; XTH20 STYLE STAINLESS STEEL
Part # XTH20-SS
BDI # 22975460
Features
Pilot Diameter - Millimeter:
96.85
Pilot Diameter - Inch:
3.813
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.125
Length Thru Bore - Millimeter:
20.65
Length Thru Bore - Inch:
0.813
Other Features:
2IN Taper Per Foot | Conventional Mounting | Precision Machined Finish | 0.25IN Flange Thickness
Mounting Method:
Bushed
Bushing Size if bushed:
XT20
XTH15-SS
Description
XTH15-SS TAPERED HUB ; XTH15 STYLE STAINLESS STEEL
Part # XTH15-SS
BDI # 22975458
Features
Pilot Diameter - Millimeter:
73.025
Pilot Diameter - Inch:
2.875
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
15.875
Length Thru Bore - Inch:
0.625
Other Features:
2IN Taper Per Foot | Conventional Mounting | Precision Machined Finish | 0.188IN Flange Thickness
Mounting Method:
Bushed
Bushing Size if bushed:
XT15