3MR-74S-15
Description
3MR-74S-15 SYNCHRONOUS PULLEY ; NON-RETURNABLE 3MR P 74GROVES 15MM W
Part # 78436045
BDI # 1105588
Features
Pitch Diameter - Inch:
2.782
Inch - Metric:
Metric
Outside Diameter - Inch:
2.752
Face Width - Millimeter:
18.694
Face Width - Inch:
0.736
Belt Pitch:
3 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
70.663
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
2MR-74S-09
Description
2MR-74S-09 SYNCHRONOUS PULLEY ; 2MR P 74GROVES 9MM W
Part # 78426049
BDI # 1102793
Features
Pitch Diameter - Inch:
1.855
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
12.522
Face Width - Inch:
0.493
Belt Pitch:
2 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
47.117
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
3MR-74S-09
Description
3MR-74S-09 SYNCHRONOUS PULLEY ; 3MR P 74GROVES 9MM W
Part # 78436022
BDI # 1105587
Features
Pitch Diameter - Inch:
2.782
Inch - Metric:
Metric
Outside Diameter - Inch:
2.752
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
70.663
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
Features
Pitch Diameter - Inch:
2.782
Inch - Metric:
Metric
Outside Diameter - Inch:
2.752
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
70.663
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
Belt Style:
3MR-6 Powergrip GT2
2MR-74S-06
Description
2MR-74S-06 SYNCHRONOUS PULLEY ; 2MR P 74GROVES 6MM W
Part # 78426024
BDI # 1102792
Features
Pitch Diameter - Inch:
1.855
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
47.117
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6