HEB30-1.5000-SS
Description
HEB30-1.5000-SS TAPERED BUSHING ; HE30 STYLE 1.5" BORE SS
Part # HEB30-1.5000-SS
BDI # 22971512
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.625
Length Thru Bore - Millimeter:
33.655
Length Thru Bore - Inch:
1.325
Outside Diameter - Millimeter:
142.875
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 2.2IN Total Length | 4.688IN Bolt Circle Diameter | 4 Number Of Screws | 1/2IN Screw Size
Bushing Series:
HE30
HEB30-1.8750-SS
Description
HEB30-1.8750-SS TAPERED BUSHING ; HE30 STYLE 1.875" BORE SS
Part # HEB30-1.8750-SS
BDI # 22971520
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.625
Length Thru Bore - Millimeter:
33.655
Length Thru Bore - Inch:
1.325
Outside Diameter - Millimeter:
142.875
Bore - Millimeter:
47.625
Bore - Inch:
1.875
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 2.2IN Total Length | 4.688IN Bolt Circle Diameter | 4 Number Of Screws | 1/2IN Screw Size
Bushing Series:
HE30
HEB30-2.1875-SS
Description
HEB30-2.1875-SS TAPERED BUSHING ; HE30 STYLE 2.1875" BORE - SS
Part # HEB30-2.1875-SS
BDI # 22971526
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.625
Length Thru Bore - Millimeter:
33.655
Length Thru Bore - Inch:
1.325
Outside Diameter - Millimeter:
142.875
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 2.2IN Total Length | 4.688IN Bolt Circle Diameter | 4 Number Of Screws | 1/2IN Screw Size
Bushing Series:
HE30
HEB30-2.3750-SS
Description
HEB30-2.3750-SS TAPERED BUSHING ; HE30 STYLE 2.375" BORE SS
Part # HEB30-2.3750-SS
BDI # 22971530
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.625
Length Thru Bore - Millimeter:
33.655
Length Thru Bore - Inch:
1.325
Outside Diameter - Millimeter:
142.875
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 2.2IN Total Length | 4.688IN Bolt Circle Diameter | 4 Number Of Screws | 1/2IN Screw Size
Bushing Series:
HE30
HEB30-2.4375-SS
Description
HEB30-2.4375-SS TAPERED BUSHING ; HE30 STYLE 2.4375" BORE - SS
Part # HEB30-2.4375-SS
BDI # 22971532
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.625
Length Thru Bore - Millimeter:
33.655
Length Thru Bore - Inch:
1.325
Outside Diameter - Millimeter:
142.875
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 2.2IN Total Length | 4.688IN Bolt Circle Diameter | 4 Number Of Screws | 1/2IN Screw Size
Bushing Series:
HE30