HEB50-5.0000-SS
Description
HEB50-5.0000-SS TAPERED BUSHING ; HE50 STYLE 5" BORE SS
Part # HEB50-5.0000-SS
BDI # 22971666
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.625
Length Thru Bore - Millimeter:
55.88
Length Thru Bore - Inch:
2.2
Outside Diameter - Millimeter:
244.475
Bore - Millimeter:
127
Bore - Inch:
5
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 3.7IN Total Length | 8IN Bolt Circle Diameter | 6 Number Of Screws | 3/4IN Screw Size
Bushing Series:
HE50
HEB50-4.5000-SS
Description
HEB50-4.5000-SS TAPERED BUSHING ; HE50 STYLE 4.5" BORE SS
Part # HEB50-4.5000-SS
BDI # 22971662
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.625
Length Thru Bore - Millimeter:
55.88
Length Thru Bore - Inch:
2.2
Outside Diameter - Millimeter:
244.475
Bore - Millimeter:
114.3
Bore - Inch:
4.5
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 3.7IN Total Length | 8IN Bolt Circle Diameter | 6 Number Of Screws | 3/4IN Screw Size
Bushing Series:
HE50
HEB50-4.9375-SS
Description
HEB50-4.9375-SS TAPERED BUSHING ; HE50 STYLE 4.9375" BORE - SS
Part # HEB50-4.9375-SS
BDI # 22971664
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.625
Length Thru Bore - Millimeter:
55.88
Length Thru Bore - Inch:
2.2
Outside Diameter - Millimeter:
244.475
Bore - Millimeter:
125.425
Bore - Inch:
4.938
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 3.7IN Total Length | 8IN Bolt Circle Diameter | 6 Number Of Screws | 3/4IN Screw Size
Bushing Series:
HE50
HEB50-4.4375-SS
Description
HEB50-4.4375-SS TAPERED BUSHING ; HE50 STYLE 4.4375" BORE - SS
Part # HEB50-4.4375-SS
BDI # 22971660
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.625
Length Thru Bore - Millimeter:
55.88
Length Thru Bore - Inch:
2.2
Outside Diameter - Millimeter:
244.475
Bore - Millimeter:
112.725
Bore - Inch:
4.438
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 3.7IN Total Length | 8IN Bolt Circle Diameter | 6 Number Of Screws | 3/4IN Screw Size
Bushing Series:
HE50
HEB50-3.9375-SS
Description
HEB50-3.9375-SS TAPERED BUSHING ; HE50 STYLE 3.9375" BORE - SS
Part # HEB50-3.9375-SS
BDI # 22971658
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.625
Length Thru Bore - Millimeter:
55.88
Length Thru Bore - Inch:
2.2
Outside Diameter - Millimeter:
244.475
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 3.7IN Total Length | 8IN Bolt Circle Diameter | 6 Number Of Screws | 3/4IN Screw Size
Bushing Series:
HE50