CS-12-35G 24V R25DIN A25DIN
Description
CS-12-35G 24V R25DIN A25DIN CLUTCH ; ELECTROMAGNETIC
Part # CS-12-35G 24V R25DIN A25DIN
BDI # 21466021
Features
Bore Profile:
Straight | Finished
Power Rating:
25W
Activation:
Electrical
Motion Type:
Starting | Stopping
Number of Stop Collars:
0
Direction of Rotation:
Bidirectional
Inch - Metric:
Metric
Housing Style:
Cylindrical
Mounting Method:
C-Face | Shaft
Torque:
Static Torque 45Nm
BXR-08-20-012-24V-23DIN
Description
BXR-08-20-012-24V-23DIN BRAKE, MODEL BXR SIZE 8 SPRING ACTUATED HOLDING (SMARTCATALOG)
Part # BXR-08-20-012-24V-23DIN
BDI # 27416142
BXR-10-10-016-24V-27DIN
Description
BXR-10-10-016-24V-27DIN BRAKE, MODEL BXR SIZE 10 SPRING ACTUATED (SMARTCATALOG)
Part # BXR-10-10-016-24V-27DIN
BDI # 27416140
BXR-10-20-016-24V-34DIN
Description
BXR-10-20-016-24V-34DIN BRAKE, MODEL BXR SIZE 10 SPRING ACTUATED (SMARTCATALOG)
Part # BXR-10-20-016-24V-34DIN
BDI # 27416386
BXR-020-10LE-014-C8
Description
BXR-020-10LE-014-C8 BRAKE, MODEL BXR-LE SIZE 20 SPRING ACTUATED LOW (SMARTCATALOG)
Part # BXR-020-10LE-014-C8
BDI # 27417377