VHECP4110T

COMPARE

VHECP4110T

Description
VHECP4110T SOLID SHAFT PUMP MOTOR ; 40HP 1775RPM 3PH 60HZ 324HP 1254M TEFC F

BALDOR-RELIANCE

Part # VHECP4110T

BDI # 130740

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 34.72
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Pump Motor
Mounting Method: P-Base

Price Inventory : Available to order
Loading Price
QTY
VHECP4109T

COMPARE

VHECP4109T

Description
VHECP4109T SOLID SHAFT PUMP MOTOR ; 40HP 3540RPM 3PH 60HZ 324HP 1240M TEFC F

BALDOR-RELIANCE

Part # VHECP4109T

BDI # 130739

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 34.72
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Pump Motor
Mounting Method: P-Base

Price Inventory : Available to order
Loading Price
QTY