O100;048S34S361
Description
O100 ; 048S34S361 SGL PHASE HVAC MOTOR ; 1/7HP 3450RPM SEMI 48M 1/60/115V
Part # O100
BDI # 22325851
Features
Enclosure:
SE
Shaft Diameter - Inch:
0.5
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.14HP
Other Features:
Current Rating 2.3 Ampere | 2 Poles
Mounting Method:
Round Frame
O102;048S34S2005
Description
O102 ; 048S34S2005 SGL PHASE HVAC MOTOR ; 1/6HP 3450RPM SEMI 48M 1/60/115V
Part # O102
BDI # 22325849
Features
Enclosure:
SE
Shaft Diameter - Inch:
0.5
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 2.7 Ampere | 2 Poles
Mounting Method:
Round Frame