33-2267Z191

Description
33-2267Z191 DC MOTOR ; .5/.37KWHP 2500 1/MINRPM DC 48CZ 3313P T

BALDOR-RELIANCE

Part # 33-2267Z191

BDI # 20106271

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.52
Sync RPM: 2500
Shaft Diameter - Millimeter: 13.208
Overall Length - Inch: 9.19

Current: DC
Voltage: 110
Inch - Metric: Inch
Horse Power: 0.67 | 0.496HP
Mounting Method: F3 Face

Price Inventory : Available to order
Loading Price
QTY