K221M2

COMPARE

K221M2

Description
K221M2 AC MOTOR ; 7-10-1/2HP 3450 ODP 184TZ 1/60/200-230V

CENTURY MOTORS

Part # K221M2

BDI # 22334707

Features

Enclosure: DP
Shaft Diameter - Inch: 1.125
Sync RPM: 3500
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 11
Inch - Metric: Inch
Horse Power: 7HP
Other Features: Current Rating 31.5 To 27 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY