254TTFCD6526
Description
254TTFCD6526 GENERAL PURPOSE MOTOR ; 15 1800 TEFC 254T 3/60/460
Part # E620A
BDI # 27219786
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.626
Sync RPM:
1772
Hertz:
60
Shaft Diameter - Millimeter:
41.3
Current:
AC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 18.8 Ampere | 4 Poles
Mounting Method:
Rigid