NVS4114-4209OP-X8
Description
NVS4114-4209OP-X8 SOLENOID VALVE ; 1/4IN FNPTF 5PORT 4WAY 2POSITION
Part # NVS4114-4209OP-X8
BDI # 21456363
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Rubber Solenoid Access Plug | Side Port - Mounted on Individual Sub Plate - Dual Exhaust | DIN Connector
Voltage:
100-110/50 VAC | 115-120/60 VAC
Overall Width - Inch:
2.126
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Recessed Locking Manual Operator | Side Port - Mounted on Stacking Manifold Block | DIN Connector with 6FT Cord | Single Interface Regulator with Screw
Overall Length - Inch:
7.874
Voltage:
100-110/50 VAC | 115-120/60 VAC
NVS4114-0009F
Description
NVS4114-0009F SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 100-110/115-120V
Part # NVS4114-0009F
BDI # 17854336
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Recessed Non Locking Manual Operator | With Indicator Light | Without Sub Plate
Overall Length - Inch:
5.512
Voltage:
100-110/50 VAC | 115-120/60 VAC
NVS4114-0009OP-X8
Description
NVS4114-0009OP-X8, DIRECT SOL OPERATED AIR VALVE (SMARTCATALOG)
Part # NVS4114-0009OP-X8
BDI # 25625693
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Rubber Solenoid Access Plug | Without Sub Plate | DIN Connector
Overall Length - Inch:
5.512
Voltage:
100-110/50 VAC | 115-120/60 VAC
NVS4214-0009D
Description
NVS4214-0009D SOLENOID VALVE ; 5PORT 4WAY 2POS 300PSI
Part # NVS4214-0009D
BDI # 17853930
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Detent | Solenoid Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Recessed Non Locking Manual Operator | Without Sub Plate
Overall Length - Inch:
7.756
Voltage:
100-110/50 VAC | 115-120/60 VAC