VXD2150EZ-06N-3C1
Description
VXD2150EZ-06N-3C1, VALVE, MEDIA (N.C) *LQA (SMARTCATALOG)
Part # VXD2150EZ-06N-3C1
BDI # 25613187
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 1 Way
Valve Type:
Diaphragm | Solenoid
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
9.5 Cv Factor Water | Conduit
Overall Length - Inch:
3.15
Voltage:
110/50-60 VAC
SY9120-3DZ-03F-Q
Description
SY9120-3DZ-03F-Q SOLENOID VALVE ; 5 PORT
Part # SY9120-3DZ-03F-Q
BDI # 25717169
Features
Port Type:
3/8" G
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.9/2 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
6.268
Voltage:
110/50-60 VAC
VF5320-3DZ1-03T
Description
VF5320-3DZ1-03T, PILOT OPERATED 5 PORT SOLENOID VALVE (SMARTCATALOG)
Part # VF5320-3DZ1-03T
BDI # 25709269
Features
Port Type:
3/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
2/1.9 Cv Factor | Air Fluid | Body Ported | Individual Exhaust Pilot | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Closed Center/Out Position
Overall Length - Inch:
9.291
Voltage:
110/50-60 VAC
SYJ7123-3DO-01F
Description
SYJ7123-3DO-01F VALVE/SOL (SMARTCATALOG)
Part # SYJ7123-3DO-01F
BDI # 25788293
Features
Port Type:
1/8" G
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Air Pilot - Spring | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.58/0.63 Cv Factor | Air Fluid | Body Ported | Common Pilot Exhaust | DIN Terminal without Connector | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
4.012
Voltage:
110/50-60 VAC
VF5144-3DZ1-04N
Description
VF5144-3DZ1-04N, PILOT OPERATED 5 PORT SOLENOID VALVE (SMARTCATALOG)
Part # VF5144-3DZ1-04N
BDI # 25709445
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.7/3 Cv Factor | Air Fluid | Base Mounted | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
6.26
Voltage:
110/50-60 VAC