Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Rubber Solenoid Access Plug | Side Port - Mounted on Individual Sub Plate
Voltage:
200-220/50 VAC | 230-240/60 VAC
Overall Width - Inch:
2.126
NVS4114-0210O-X8
Description
NVS4114-0210O-X8 VALVE, SOL (SMARTCATALOG)
Part # NVS4114-0210O-X8
BDI # 25759997
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Rubber Solenoid Access Plug | Side Port - Mounted on Individual Sub Plate
Voltage:
200-220/50 VAC | 230-240/60 VAC
Overall Width - Inch:
2.126
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Spring | Solenoid - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Recessed Non Locking Manual Operator | With Indicator Light | Without Sub Plate
Overall Length - Inch:
8.504
Voltage:
200-220/50 VAC | 230-240/60 VAC
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.61 Cv Factor | Air - Gas Fluid | Rubber Solenoid Access Plug | Side Port - Mounted on Individual Sub Plate | In/Out Position
Overall Length - Inch:
6.811
Voltage:
200-220/50 VAC | 230-240/60 VAC
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Detent | Solenoid Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Rubber Solenoid Access Plug | Side Port - Mounted on Individual Sub Plate
Overall Length - Inch:
6.496
Voltage:
200-220/50 VAC | 230-240/60 VAC