8210G095AC48/60
Description
8210G095AC48/60 SOLENOID VALVE ; 3/4"X3/4" 2NC BRASS 10.1W
Part # 8210G095AC48/60D
BDI # 20692490
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5 Cv Factor | 3/4" Orifice Size | Normally Closed | Air - Water Fluid
Overall Length - Inch:
3.545
Voltage:
48/60 VAC
8262H232AC48/60D
Description
8262H232AC48/60D SOL VALVE ; 2-WAY 1/4 X 1/8" NPT 2NC BR
Part # 8262H232AC48/60D
BDI # 22145908
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.35 Cv Factor | 1/8" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | NBR Disc | Ambient Temperature -25 To 55 Deg C
Overall Length - Inch:
3.125
Voltage:
48/60 VAC
8210G054AC48/60
Description
8210G054AC48/60 SOLENOID VALVE ; 1"X 1" 2NC BRASS 16.1/FW
Part # 8210G054AC48/60D
BDI # 20692316
Features
Port Type:
1" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
13 Cv Factor | 1" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid
Overall Length - Inch:
4.29
Voltage:
48/60 VAC
8222G094AC48/60D
Description
8222G094AC48/60D SOLENOID VALVE, 1/2 X 5/8 2NC BRASS 10.1/F W (SMARTCATALOG)
Part # 8222G094AC48/60D
BDI # 27173035
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4 Cv Factor | 5/8" Orifice Size | Steam Fluid | In/Out Position
Overall Length - Inch:
3.39
Voltage:
48/60 VAC
8262H152VAC48/60D
Description
8262H152VAC48/60D SOLENOID VALVE, 1/4 X 9/32 2NO SS 10.1/F W (SMARTCATALOG)
Part # 8262H152VAC48/60D
BDI # 27195469
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.96 Cv Factor | 9/32" Orifice Size | Air - Light Oil - Water Fluid | Normally Open | Ambient Temperature -25 To 55 Deg C
Overall Length - Inch:
3.195
Voltage:
48/60 VAC