Page 1 of 31

Next

Compare
EF8320G202DC110/DC

COMPARE

EF8320G202DC110/DC

Description
EF8320G202DC110/DC SOLENOID VALVE ; 1/4"X3/32" 3NC SS 11.6W

ASCO VALVE

Part # EF8320G202DC110/DCD

BDI # 20702350

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 3 Port | 3 Way
Valve Type: Solenoid
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.12 Cv Factor | 3/32" Orifice Size | Air - Light Oil - Water | Normally Closed | Ambient Temperature 0 To 40 Deg C
Overall Length - Inch: 3.125
Voltage: 110 VDC

Price Inventory : Available to order
Loading Price
QTY
EF8320G200DC110/DC

COMPARE

EF8320G200DC110/DC

Description
EF8320G200DC110/DC SOLENOID VALVE ; 1/4"X3/32" 3U SS 11.6/FW

ASCO VALVE

Part # EF8320G200DC110/DCD

BDI # 20702304

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 3 Port | 3 Way
Valve Type: Solenoid
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.12 Cv Factor | 3/32" Orifice Size | Universal Operation | Air - Inert Gas - Water - Light Oil Fluid | Explosion Proof | Lead Length 457 MM
Overall Length - Inch: 3.125
Voltage: 110 VDC

Price Inventory : Available to order
Loading Price
QTY
EFHT8320G203DC110/DC

COMPARE

EFHT8320G203DC110/DC

Description
EFHT8320G203DC110/DC SOLENOID VALVE ; 1/4"X1/8" 3NC SS 11.6W

ASCO VALVE

Part # EFHT8320G203DC110/DCD

BDI # 20703708

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 3 Port | 3 Way
Valve Type: Solenoid
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.25 Cv Factor | 1/8" Orifice Size | Air - Light Oil - Water Fluid | Normally Closed | Ambient Temperature 0 To 40 Deg C
Overall Length - Inch: 3.125
Voltage: 110 VDC

Price Inventory : Available to order
Loading Price
QTY
EF8308B040CSADC110/DC

COMPARE

EF8308B040CSADC110/DC

Description
EF8308B040CSADC110/DC SOLENOID VALVE ; MANUAL RESET

ASCO VALVE

Part # EF8308B040CSADC110/DCD

BDI # 20701710

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 3 Port | 3 Way
Valve Type: Solenoid
Actuation: Solenoid | Handle Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.38 Cv Factor | 11/64 Inch Orifice Size | Air - Inert Gas - Water Fluid | No Voltage Release | Explosion Proof | CSA Approved | 18 Inch Lead
Overall Length - Inch: 5.78
Voltage: 110 VDC

Price Inventory : Available to order
Loading Price
QTY
EV8345G081DC110/DC

COMPARE

EV8345G081DC110/DC

Description
EV8345G081DC110/DC SOLENOID VALVE ; 1/4"X1/16" 4WAY SS 11.6W

ASCO VALVE

Part # EV8345G081DC110/DCD

BDI # 20704620

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 4 Port | 4 Way
Valve Type: Solenoid
Actuation: Solenoid
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.9 Inlet/Exhaust Cv Factor | 1/16" Pressure - 3/32" Exhaust Orifice Size | Explosionproof Stainless Steel Enclosure
Voltage: 110 VDC

Price Inventory : Available to order
Loading Price
QTY