8210P09512-24/DC
Description
8210P09512-24/DC SOLENOID VALVE ; 3/4" FNPT 2P-2W 2POS 12-24VDC
Part # 8210P09512-24/DC
BDI # 21429979
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5 Cv Factor | 3/4" Orifice Size | Air - Inert Gas - Water Fluid | In/Out Position
Overall Length - Inch:
4.175
Voltage:
12 To 24 VDC
8314R006DC12-24/DC
Description
8314R006DC12-24/DC SOLENOID VALVE ; 1/4"X3/64" 3U BRASS 1.2/HW
Part # 8314R00612-24/DC
BDI # 20696028
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.05 Cv Factor | 3/64" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position
Overall Length - Inch:
3.993
Voltage:
12 To 24 VDC
8344P072MODC12-24/DC
Description
8344P072MODC12-24/DC SOLENOID VALVE ; 3/8"X3/8" 4 BRASS 1.2/HW
Part # 8344P072MO12-24/DC
BDI # 20697792
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.4/2.2 Cv Factor | 3/8" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Manual Operator | In/Out Position
Overall Length - Inch:
6.05
Voltage:
12 To 24 VDC
EE8210P095VDC12-24/DC
Description
EE8210P095VDC12-24/DC SOLENOID VALVE ; 3/4"X3/4" 2NC BRASS 1.2/HW
Part # EE8210P095V12-24/DC
BDI # 20699786
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5 Cv Factor | 3/4" Orifice Size | Air - Inert Gas - Water Fluid | Class I | Division 2 General Purpose | In/Out Position
Overall Length - Inch:
4.175
Voltage:
12 To 24 VDC
8314R035DC12-24/DC
Description
8314R035DC12-24/DC SOLENOID VALVE ; 1/4"X3/32" 3NC BRASS 1.2/HW
Part # 8314R03512-24/DC
BDI # 20696032
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.15 Cv Factor | 3/32" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position
Overall Length - Inch:
3.993
Voltage:
12 To 24 VDC