45A-SC2-DABJ-2KA MOD CLSF
Description
MAC VALVES 45A-SC2-DABJ-2KA MOD CLSF
Part # 45A-SC2-DABJ-2KA MOD CLSF
BDI # 15093809
Features
Port Type:
1/8" G
Number of Ports/Way:
4 Port | 4 way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Locking Manual Operator
Overall Length - Inch:
2.441
Voltage:
240/60 VAC | 220/50 VAC
45A-SC2-DABJ-2KA MOD CLSF 220V
Description
MAC VALVES 45A-SC2-DABJ-2KA MOD CLSF 220V
Part # 45A-SC2-DABJ-2KA MOD CLSF 220V
BDI # 15062836
Features
Port Type:
1/8" G
Number of Ports/Way:
4 Port | 4 way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Locking Manual Operator
Overall Length - Inch:
2.441
Voltage:
240/60 VAC | 220/50 VAC
116B-121JM MOD CLSF
Description
MAC VALVES 116B-121JM MOD CLSF
Part # 116B-121JM MOD CLSF
BDI # 15048030
Features
Port Type:
1/8" G
Number of Ports/Way:
3 Port | 2 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
3.504
Voltage:
240/60 VAC | 220/50 VAC
Overall Width - Inch:
1.118