8344G072DC240/DCD
Description
8344G072DC240/DCD SOLENOID VALVE, 3/8 X 3/8 4 BRASS 11.6/F W (SMARTCATALOG)
Part # 8344G072DC240/DCD
BDI # 27204167
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.4 - 2.2 Cv Factor | 3/8" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | NBR Disc
Overall Length - Inch:
6.06
Voltage:
240 VDC
8320G192DC240/DCD
Description
8320G192DC240/DCD SOLENOID VALVE, 1/4 X 1/16 3NO BRASS 11.6/F W (SMARTCATALOG)
Part # 8320G192DC240/DCD
BDI # 27217104
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.09 Cv Factor | 1/16" Orifice Size | Normally Open | Air - Inert Gas - Water - Light Oil Fluid | Lead Length 457 MM
Overall Length - Inch:
3.125
Voltage:
240 VDC
8210G035VMDC240/DCD
Description
8210G035VMDC240/DCD SOLENOID VALVE, 3/4 X 3/4 2NO BRASS 11.6/F W (SMARTCATALOG)
Part # 8210G035VMDC240/DCD
BDI # 27247770
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5.5 Cv Factor | 3/4" Orifice Size | Normally Open | Medium Vacuum | 18" Lead
Overall Length - Inch:
3.545
Voltage:
240 VDC
8210G001MBDC240/DCD
Description
8210G001MBDC240/DCD SOLENOID VALVE, 3/8 X 5/8 2NC BRASS 11.6/F W (SMARTCATALOG)
Part # 8210G001MBDC240/DCD
BDI # 27229222
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | Mounting Bracket | 18" Lead
Overall Length - Inch:
3.36
Voltage:
240 VDC
8316G002VMBDC240/DCD
Description
8316G002VMBDC240/DCD SOLENOID VALVE, 3/8 X 5/16 3NC BRASS 11.6/F W (SMARTCATALOG)
Part # 8316G002VMBDC240/DCD
BDI # 27240035
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.5 Cv Factor | 5/16" Orifice Size | Air Fluid | Normally Closed | Mounting Bracket | Ambient Temperature 0 To 40 Deg C
Overall Length - Inch:
4.683
Voltage:
240 VDC